Shop PUREGUARDIAN

Portable Humidifier, 9 3/4 in W

  • Mfr # H8000BFLCA
  • Zoro # G323781683

product price: 
$
112.99
/ea
Free Shipping & Returns

Key Features

Reservoir Type
Bottle
Includes Water Fill Hose
Water Fill Hose Not Included
Mobility
Handle
Wattage
130 W
Number of Reservoirs
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H8000BFLCA
Zoro #
G323781683
UPC #
817624010748
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Depth
7 3/4 in
Overall Width
9 3/4 in

Details

Item
Portable Humidifier
Reservoir Type
Bottle
Includes Water Fill Hose
Water Fill Hose Not Included
Mobility
Handle
Wattage
130 W
Number of Reservoirs
1
NEMA Plug Rating
5-15P
Housing Style
Tabletop
Maximum Runtime
120 hr
Number of Speeds
3
Humidification Method
Ultrasonic
Housing Color
Black
Voltage
120V AC
Water Supply
Reservoir
Integrated Humidistat
Integrated
Aroma Diffuser Tray
Aroma Diffuser Tray Not Included
Coverage Area
500 sq ft
Amperage
1.1 A
Reservoir Capacity
2 gal
Auto-Shutoff
Automatic/Manual
Mist Temperature
Cool/Warm
Control Method
Built-In

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.