Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier

  • Mfr # H3200BAR

  • Zoro # G416474751


original price: $97.89
3% off
new price: $94.29
/ea
Sold in multiples of 2 for $188.58
Free Shipping & Returns

Key Features

Product Type
Portable Humidifier
Reservoir Type
Pour-In
Housing Color
Black
Includes Water Fill Hose
Water Fill Hose Not Included
Maximum Runtime
100 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3200BAR
Zoro #
G416474751
UPC #
817624011240
Country of Origin
China

Dimensions

Overall Height
21 15/16 in
Manufacturer Warranty Length
3 yr
Power Cord Length
5 ft
Overall Depth
8 3/4 in
Overall Width
8 13/16 in

Details

Product Type
Portable Humidifier
Reservoir Type
Pour-In
Housing Color
Black
Includes Water Fill Hose
Water Fill Hose Not Included
Maximum Runtime
100 hr
Housing Style
Tower
Item
Portable Humidifier
Amperage
0.8 A
Control Type
Touch Button
Auto-Shutoff
Automatic/Manual
Number of Speeds
3
Aroma Diffuser Tray
Aroma Diffuser Tray Included
NEMA Plug Rating
1-15P
Mobility
Stationary
Daily Humidification Output
1.5 gal
Coverage Area
440 sq ft
Control Method
Built-In
Voltage
120V AC
Reservoir Capacity
1.5 gal
Filter Change Reminder
None
Integrated Humidistat
Humidistat Not Included
Wattage
30 W
Number of Reservoirs
1
Night Light
Night Light Included
Humidification Method
Ultrasonic
Water Supply
Reservoir
Includes Water Level Float
Water Level Float Not Included
Mist Temperature
Cool

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.