Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Humidifier

  • Mfr # H7550

  • Zoro # G316474691


product price: $99.99
/ea
Sold in multiples of 2 for $199.98
Free Shipping & Returns

Key Features

Auto-Shutoff
Automatic/Manual
Product Type
Portable Humidifier
Control Method
Built-In
Includes Water Fill Hose
Water Fill Hose Not Included
Maximum Runtime
90 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7550
Zoro #
G316474691
UPC #
817624010168
Country of Origin
China

Dimensions

Overall Depth
9 3/4 in
Power Cord Length
5 ft
Overall Height
14 in
Manufacturer Warranty Length
3 yr
Overall Width
5 1/8 in

Details

Item
Portable Humidifier
Auto-Shutoff
Automatic/Manual
Product Type
Portable Humidifier
Control Method
Built-In
Includes Water Fill Hose
Water Fill Hose Not Included
Maximum Runtime
90 hr
Coverage Area
570 sq ft
Humidification Method
Ultrasonic
Wattage
30 W
Number of Reservoirs
1
Housing Color
Silver
Voltage
120V AC
Control Type
Touchscreen
Reservoir Type
Pour-In
Mobility
Stationary
Filter Change Reminder
None
Humidity Settings
50 %
Includes Water Level Float
Water Level Float Included
Integrated Humidistat
Integrated
Amperage
0.8 A
Housing Style
Tower
Water Supply
Reservoir
Reservoir Capacity
1.3 gal
NEMA Plug Rating
1-15P
Includes
Lift Rod
Night Light
Night Light Included
Daily Humidification Output
1.3 gal
Number of Speeds
3
Mist Temperature
Warm

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.