Zoro Homepage

Portable Humidifier

  • Mfr # H980C

  • Zoro # G016313757


product price: $54.69
/ea

Key Features

Overall Width
7 5/16 in
Housing Style
Tabletop
Number of Speeds
3
Manufacturer Warranty Length
3 yr
Overall Height
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H980C
Zoro #
G016313757
UPC #
817624013770
Country of Origin
China

Dimensions

Overall Width
7 5/16 in
Manufacturer Warranty Length
3 yr
Overall Height
13 3/4 in
Power Cord Length
5 ft
Overall Depth
7 5/16 in

Details

Housing Style
Tabletop
Number of Speeds
3
Control Type
Touch Button
Daily Humidification Output
1 gal
Integrated Humidistat
Humidistat Not Included
Night Light
Night Light Included
Item
Portable Humidifier
Maximum Runtime
70 hr
NEMA Plug Rating
1-15P
Wattage
30 W
Number of Reservoirs
1
Humidification Method
Ultrasonic
Reservoir Type
Pour-In
Voltage
120V AC
Includes Water Fill Hose
Water Fill Hose Not Included
Coverage Area
320 sq ft
Reservoir Capacity
1 gal
Includes Water Level Float
Water Level Float Not Included
Amperage
0.8 A
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Housing Color
Black
Auto-Shutoff
Automatic/Manual
Water Supply
Reservoir
Control Method
Built-In
Product Type
Portable Humidifier
Mobility
Stationary
Filter Change Reminder
None

Description

Portable Humidifier, Voltage 120V AC, Number of Speeds 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.