Zoro Homepage

1,200 mL Foam Hand Soap Box

  • Mfr # 6574-02

  • Zoro # G200692101


product price: $61.89
/pk 2, $30.95/ea

Key Features

Form
Foam
Container Type
Pack
Container Size
1,200 mL
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6574-02
Zoro #
G200692101
UPC #
10073852291824
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1,200 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Pack
Fragrance
Fragrance Free
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
CS6
Requires Dispenser
Yes
Uses Dispenser
444M75, 444M76
Hygiene Form
Foam
Series
CS6
Application
Hand Cleansing
Features
Ligature Resistant
No
Standards
EcoLogo Certified UL 2784, USDA Biobased
Packaging Type
Box
Color
Clear
Formula
Hypoallergenic
Manufacturer Dispenser Part Number
6530-01, 6534-01
Product Type
Hand Soap
Includes Grit
No
NSF Rating
E1
Removes
Dirt, Grime, Oil

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS6, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 6530-01, 6534-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating E1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.