Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1,250 mL Foam Hand Soap Cartridge

  • Mfr # 5132-04

  • Zoro # G7644333


product price: $113.39
/pk 4, $28.35/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,250 mL
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5132-04
Zoro #
G7644333
UPC #
10073852284260
Country of Origin
United States

Dimensions

Container Size
1,250 mL
Size
1,250 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance Free
Hygiene Properties
Antibacterial, Antimicrobial, Dye Free, Moisturizing, Paraben Free
Hygiene Series
CS4
Requires Dispenser
Yes
Packaging Type
Cartridge
Hygiene Form
Foam
Formula
Degreasing Agent
Standards
E2 Rated, FDA Compliant
Uses Dispenser
Mfr. No. 5120-06
Application
General Skin Cleansing
Color
Clear
Ligature Resistant
No
Features
Certified Kosher, Effective Against Common Spoilage and Foodborne Illness Organisms
NSF Rating
E2
Product Type
Hand Soap
Removes
Grease, Grime
Series
CS4
Manufacturer Dispenser Part Number
5130-01, 5134-01
Includes Grit
No

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CS4, Container Size 1,250 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Moisturizing, Paraben-Free, Formula Degreasing Agent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5130-01, 5134-01, Requires Dispenser Yes, Includes Not Applicable, Standards FDA Compliant, E2 Rated, Application Body Cleanser, NSF Rating E2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.