Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell 1,250 mL Foam Hand Soap Cartridge, 4 PK 5177-04

1,250 mL Foam Hand Soap Cartridge, 4 PK (Discontinued)

  • Mfr # 5177-04
  • Zoro # G7659252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5177-04
Zoro #
G7659252
UPC #
10073852284383
Country of Origin
United States

Dimensions

Size
1,250 mL

Details

Formula
Hypoallergenic
Fragrance
Parfum
Item
Hand Soap
Application
Hand Washing
Hygiene Form
Foam
Hygiene Properties
Hypoallergenic
Packaging Type
Cartridge
Requires Dispenser
Yes
Hygiene Series
FMX-12(TM)
Ligature Resistant
No
Color
Clear
Form
Foam
Uses Dispenser
5114-01, 5130-01, 5134-01
Manufacturer Dispenser Part Number
5114-01, 5130-01, 5134-01

Description

Hand Soap, Color Clear, Form Foam, Fragrance Parfum, Hygiene Properties Hypoallergenic, Manufacturer Dispenser Part Number 5114-01, 5130-01, 5134-01, Requires Dispenser Yes, Application Hand Washing, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.