Zoro Homepage

1200 ml Foam Hand Soap Dispenser Refill

  • Mfr # 5085-02

  • Zoro # G5941877


product price: $39.69
/pk 2, $19.85/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance-Free
Hygiene Properties
Free of Harsh Preservatives, Antibacterials, Parabens, Phthalates and Dye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5085-02
Zoro #
G5941877
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
40.6 fl oz (1200 mL)

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ES4, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 5030-01, 5034-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.