Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Series ES6, 1,200 mL, Foam, Fragrance Free, Requires Dispenser, 2 PK

  • Mfr # 6472-02

  • Zoro # G2036498


product price: $51.19
/pk 2, $25.60/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6472-02
Zoro #
G2036498
UPC #
073852503449
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Fragrance-Free
Hygiene Properties
Dye-Free
Hygiene Series
ES6
Requires Dispenser
Yes
Packaging Type
Dispenser Refill
Formula
Hypoallergenic; Enriched With Moisturizers and Skin Conditioners
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Color
Clear
Application
Healthcare
Hygiene Form
Foam
Uses Dispenser
Mfr. No. 6430-01, 6434-01
Standards
EcoLogo Certified UL 2784, USDA Biobased
Series
ES6
Refill Type
Bottle
NSF Rating
E1
Removes
Grime
Product Type
Hand Soap
Manufacturer Dispenser Part Number
6430-01, 6434-01
Includes Grit
No

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ES6, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 6430-01, 6434-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.