Zoro Homepage

1200 ml Foam Hand Soap Dispenser Refill

  • Mfr # 6477-02

  • Zoro # G2036358


product price: $51.89
/pk 2, $25.95/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Pleasant
Hygiene Properties
Dye-Free; Free of Phthalates, Parabens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6477-02
Zoro #
G2036358
UPC #
073852503548
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pleasant
Hygiene Properties
Dye-Free; Free of Phthalates, Parabens
Hygiene Series
ES6
Requires Dispenser
Yes
Hygiene Form
Foam
Packaging Type
Dispenser Refill
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Uses Dispenser
Mfr. No. 6430-01, 6434-01
Color
Clear
Formula
Hypoallergenic; Enriched With Skin Conditioners; Spa-Inspired; Triclosan-Free
Application
General Skin Cleansing
Standards
EcoLogo Certified UL 2784, USDA Biobased
Refill Type
Bottle
Series
ES6
Manufacturer Dispenser Part Number
6430-01, 6434-01
Removes
Grime
Includes Grit
No
NSF Rating
Not Rated
Product Type
Hand Soap

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ES6, Container Size 1,200 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 6430-01, 6434-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.