Zoro Homepage

1200 ml Foam Hand Soap Dispenser Refill

  • Mfr # 7779-02

  • Zoro # G5936091


product price: $67.89
/pk 2, $33.95/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1,200 mL
Fragrance
Light
Hygiene Properties
Antibacterial; Dye-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7779-02
Zoro #
G5936091
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1,200 mL
Size
1200 ml
Refill Size
40.6 fl oz (1200 mL)

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series ES8, Container Size 1,200 mL, Container Type Cartridge with Integrated Battery, Fragrance Plum, Hygiene Properties Antibacterial, Antimicrobial, Dye-Free, Paraben-Free, Formula Gentle Cleanser, Natural Moisturizers, Skin Conditioners, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7730-01, 7734-01, Requires Dispenser Yes, Includes Not Applicable, Standards USDA Biobased

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.