Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell 1200 ml Foam Hand Soap Dispenser Refill, 2 PK 6473-02

1200 ml Foam Hand Soap Dispenser Refill, 2 PK (Discontinued)

  • Mfr # 6473-02
  • Zoro # G2036279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6473-02
Zoro #
G2036279
UPC #
10073852510482
Country of Origin
United States

Dimensions

Size
1200 ml

Details

Formula
Hypoallergenic
Fragrance
Fragrance-Free
Item
Hand Soap
Application
Foodservice
Hygiene Form
Foam
Hygiene Properties
Dye-Free
Packaging Type
Dispenser Refill
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Requires Dispenser
Yes
Hygiene Series
Foodservice Healthy Soap
Uses Dispenser
Mfr. No. 6430-01, 6434-01
Color
Clear
Form
Foam
Manufacturer Dispenser Part Number
6430-01, 6434-01

Description

Hand Soap, Color Clear, Form Foam, Fragrance Unscented, Hygiene Properties Dye Free, Manufacturer Dispenser Part Number 6430-01, 6434-01, Requires Dispenser Yes, Individually Wrapped Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.