Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell 1250 ml Foam Hand Soap Cartridge, 3 PK 8870-03

1250 ml Foam Hand Soap Cartridge, 3 PK (Discontinued)

  • Mfr # 8870-03
  • Zoro # G6303713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8870-03
Zoro #
G6303713
UPC #
10073852517115
Country of Origin
Unknown

Dimensions

Size
1250 ml
Refill Size
42.3 fl oz (1250 mL)

Details

Formula
Ethyl Alcohol, Glycerin
Fragrance
Fragrance-Free
Item
Hand Soap
Application
For Healthcare Formulation Removes Over 99% of Dirt and Germs Without Antibacterial Ingredients or Harsh Preservatives
Hygiene Form
Foam
Hygiene Properties
Free of Harsh Preservatives, Antibacterials, Parabens, Phthalates and Dye
Packaging Type
Cartridge
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Requires Dispenser
Yes
Hygiene Series
Cleanse AntiBac
Color
Clear
Uses Dispenser
Mfr. No. 8872-06, 8871-06, 8824-06-UV
Form
Foam
Features
Paraben-free, Bio-based, Dye-free, Phthalate-free, Fragrance-free, Preservative-free, Antibacterial-free
Manufacturer Dispenser Part Number
8824-06-UV, 8871-06, 8872-06

Description

Hand Soap, Color Clear, Form Foam, Fragrance Unscented, Hygiene Properties Moisturizing, Formula Ethyl Alcohol, Glycerin, Manufacturer Dispenser Part Number 8824-06-UV, 8871-06, 8872-06, Requires Dispenser Yes, Application Dirt Removal, Kill Germs, Sensitive Skin, Individually Wrapped Not Applicable, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.