Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell 1250 ml Foam Hand Soap Dispenser Refill, 3 PK 5177-03

1250 ml Foam Hand Soap Dispenser Refill, 3 PK (Discontinued)

  • Mfr # 5177-03
  • Zoro # G5921349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5177-03
Zoro #
G5921349
UPC #
10073852512301
Country of Origin
United States

Dimensions

Size
1250 ml

Details

Formula
Hypoallergenic; Enriched With Moisturizers
Fragrance
Pleasant
Item
Hand Soap
Application
Designed for Schools
Hygiene Form
Foam
Hygiene Properties
Dye-Free
Packaging Type
Dispenser Refill
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Requires Dispenser
Yes
Hygiene Series
Education Healthy Soap
Color
Clear
Uses Dispenser
Mfr. No. 5114-01
Form
Foam
Manufacturer Dispenser Part Number
5114-01

Description

Hand Cleaner, Color Clear, Form Foam, Fragrance Unscented, Hygiene Properties Antibacterial, Manufacturer Dispenser Part Number 5114-01, Requires Dispenser Yes, Application Dirt, Individually Wrapped Not Applicable, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.