Zoro Homepage

2300 ml Foam Hand Soap Cartridge

  • Mfr # 8516-04

  • Zoro # G6117517


product price: $174.99
/pk 4, $43.75/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
2,300 mL
Fragrance
Pleasant Pomegranate
Hygiene Properties
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8516-04
Zoro #
G6117517
UPC #
073852046427
Country of Origin
United States

Dimensions

Container Size
2,300 mL
Size
2300 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pleasant Pomegranate
Hygiene Properties
None
Hygiene Series
CX
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Color
Blue
Packaging Type
Cartridge
Hygiene Form
Foam
Formula
Enriched With a Moisturizer, Natural Extract and Skin Conditioner; Spa-Inspired
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Uses Dispenser
Mfr. No. 8500
Refill Type
Bulk
Series
CX
Manufacturer Dispenser Part Number
8500-01, 8520-01, 8540-01, 8550-01
Product Type
Hand Soap

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CXM, CXI, CXT, Container Size 2,300 mL, Container Type Cartridge, Fragrance Fruity, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Formula Gentle Cleanser, Natural Moisturizers, Skin Conditioners, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8500-01, 8520-01, 8540-01, 8550-01, Requires Dispenser Yes, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.