Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2300 ml Foam Hand Soap Cartridge

  • Mfr # 8545-04

  • Zoro # G4634786


product price: $137.99
/pk 4, $34.50/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
2,300 mL
Fragrance
Unscented
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8545-04
Zoro #
G4634786
UPC #
073852027723
Country of Origin
United States

Dimensions

Container Size
2,300 mL
Size
2300 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Biodegradable, Dye Free, Hypoallergenic, Moisturizing, Paraben Free
Hygiene Series
CX
Requires Dispenser
Yes
Green Certification or Other Recognition
Green Certified; Meets UL EcoLogo Standard for Hand Soap UL 2784
Formula
A Mild, Readily Biodegradable Foam Soap Formula for General Use
Packaging Type
Cartridge
Standards
EcoLogo Certified UL 2784
Hygiene Form
Foam
Color
Yellow
Uses Dispenser
Mfr. No. 8540-01
Application
Hand Cleansing
Refill Type
Bulk
Series
CX
Includes Grit
No
NSF Rating
Not Rated
Removes
Grime
Manufacturer Dispenser Part Number
8500-01, 8520-01, 8540-01, 8550-01
Product Type
Hand Soap

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series CXM, CXI, CXT, Container Size 2,300 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Biodegradable, Dye-Free, Hypoallergenic, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8500-01, 8520-01, 8540-01, 8550-01, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA BioPreferred

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.