40.6 fl oz (1200 mL) CRT HEALTHY SOAP ES4 High Performance Foam Refill 2 PK

  • Mfr # GOJ508502

  • Zoro # G102502409


product price:  $52.45
/pk 2, $26.23/ea

Key Features

Form
Foam
Container Type
Push-Style
For Use On
Hand; Skin
Features
Dye-free
Size
40.6 fl oz (1200 mL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ508502
Zoro #
G102502409
UPC #
-
Country of Origin
United States

Dimensions

Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Push-Style
For Use On
Hand; Skin
Features
Dye-free
Dispenser Color
Clear
Application
Dirt Remover; Kill Germs
Color
Blue

Description

Remarkably mild, healthcare formulation removes more than 99 percent of dirt and germs without antibacterial ingredients or harsh preservatives. It is also free of parabens, phthalates, fragrance and dye. PURELL Healthcare CRT Healthy Soap High-Performance Foam is designed for your PURELL ES4 Push-Style Soap Dispensers. CLEAN RELEASE Technology reaches into skin's cracks and crevices two times better than regular soap to remove dirt and germs. EcoLogo and USDA certified soap is made specifically for dry, sensitive skin and frequently washed hands. It rinses fast and clean for easy gloving. AT-A-GLANCE refill design lets you monitor soap levels with just one look. Sanitary Sealed PET refill is easily recycled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.