Zoro Homepage

535 ml Liquid Hand Soap Pump Bottle

  • Mfr # 5742-06

  • Zoro # G5046679


product price: $94.19
/pk 6, $15.70/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Pump Bottle
Container Size
535 mL
Fragrance
Naturally Clean
Hygiene Properties
Waterless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5742-06
Zoro #
G5046679
UPC #
073852071214
Country of Origin
United States

Dimensions

Container Size
535 mL
Size
535 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Pump Bottle
Fragrance
Naturally Clean
Hygiene Properties
Waterless
Hygiene Series
Universal
Requires Dispenser
No
Package Type
Citrus
Formula
Antimicrobial Foam Handwash with 2% CHG
Color
Yellow Opaque
Standards
FDA
Hygiene Form
Liquid
Uses Dispenser
Mfr. No. 5700-06
Packaging Type
Pump Bottle
Green Certification or Other Recognition
FDA
Refill Type
Bulk
Series
Universal
Product Type
Hand Cleaner
Manufacturer Dispenser Part Number
5700-06
Number of Pumps Included
6

Description

Hand Wash, Color Clear, Form Foam, Product Type Hand Cleaner, Series Not Applicable, Container Size 535 mL, Container Type Pump Bottle, Fragrance Fragrance Free, Hygiene Properties Antimicrobial, Dye-Free, Formula Chlorhexidine Digluconate, Isopropyl Alcohol, Proprietary Component 1, Proprietary Component 2, Includes Grit No, Number of Pumps Included 6, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser Yes, Includes Not Applicable, Standards FDA, Application Hand Cleanser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.