Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

77.8 fl oz (2.3 L) 2.3L Refill Professional Refreshing Foam Soap 4 PK

  • Mfr # GOJ851604CT

  • Zoro # G202502552


product price: $207.99
/pk 4, $52.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Fragrance
Pomeberry
Size
77.8 fl oz (2.3 L)
Standards
USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ851604CT
Zoro #
G202502552
UPC #
-
Country of Origin
United States

Dimensions

Size
77.8 fl oz (2.3 L)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pomeberry
Standards
USDA
Primary Chemical
Natural Extract; Skin Conditioner
For Use With
CXi; CXac; CXT
Features
Dye-free; Paraben-free; Bio-based; Pleasant Scent; Moisturizing
For Use On
Hand
Color
Blue

Description

Spa-inspired, green-certified foam hand soap offers luxurious lather, a pleasant pomegranate fragrance and appealing blue color. Enriched with moisturizer, natural extract and skin conditioner is an EcoLogo certified, USDA certified bio-based formulation. Hand soap delights users while supporting a healthy environment. GOJO Sanitary Sealed refill helps lock out germs. Fresh dispensing valve comes with each 2300 ml refill for the GOJO CXi, CXac and CXT Touch-free Dispensers. Refill snaps in place with an audible click. Latch release makes refill easy to unload.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.