Advanced Gel Hand Sanitizer, 8 oz Pump Bottle, Clean Scent, PK12, 12PK (Discontinued)
- Mfr # 4040-12-S
- Zoro # G905881367
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4040-12-S
Zoro #
G905881367
UPC #
-
Country of Origin
United States
Details
Fragrance
Clean
Packaging Type
Pump Bottle
Color
Clear
Item
Hand Sanitizers
Features
Sanitizing Gel
Capacity
8 oz
Weight
7.59 lbs
Description
PURELL Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it’s tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It’s free of parabens, phthalates, and preservatives, which means it doesn’t dry out or irritate skin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.