Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Advanced Hand Sanitizer Aloe Gel 8oz Table Top Pump Bottle 9674-12

Advanced Hand Sanitizer Aloe Gel 8oz Table Top Pump Bottle (Discontinued)

  • Mfr # 9674-12
  • Zoro # G4973744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9674-12
Zoro #
G4973744
UPC #
073852009392
Country of Origin
United States

Dimensions

Size
8 oz

Details

Item
Hand Sanitizer
Hygiene Series
None
Package Type
Pump Bottle
Hygiene Form
Gel
Formula
Ethyl Alcohol with Aloe
Packaging Type
Case
Fragrance
Alcohol-Like
Hygiene Properties
None
Requires Dispenser
No
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Color
Clear
Package Configuration
7 in x 6 in x 10 in
Form
Gel
Industry Type
Healthcare
Material
PET Bottle
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Formula Ethyl Alcohol with Aloe, Hygiene Properties None, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.