Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Hand Sanitizer Foam, 1000mL FMX-12 Refill, PK3 5190-03

Hand Sanitizer Foam, 1000mL FMX-12 Refill, PK3 (Discontinued)

  • Mfr # 5190-03
  • Zoro # G0098126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190-03
Zoro #
G0098126
UPC #
073852013306
Country of Origin
Unknown

Dimensions

Size
1,000 mL

Details

Formula
Advanced Efficacy Gel
Hygiene Form
Foam
Hygiene Series
FMX
Fragrance
Fruity
Packaging Type
Cartridge
Requires Dispenser
Yes
Standards
FDA
Color
Clear, Colorless, Yellow
Operation Mode
Pump
Item
Hand Sanitizer
Package Configuration
3 in x 5 in x 8 in
Uses Dispenser
Mfr. No. 5120-06
Industry Type
Healthcare
Package Type
Bottle
Form
Foam
Series
FMX
Manufacturer Dispenser Part Number
Mfr. No. 5120-06
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Foam, Formula Advanced Efficacy Gel, Fragrance Fruity, Requires Dispenser Yes, Series FMX, Manufacturer Dispenser Part Number Mfr. No. 5120-06, Product Type Hand Sanitizer, Standards FDA, Package Quantity 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.