Shop PURELL
See all product information
Create Account
Advanced Hand Sanitizer Fragrance-Free Foam, 800 mL Refill, 2PK
Mfr # 8351-02-CV
Zoro # G523333583
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Size
800 mL
Fragrance
Fragrance-Free
Form
Foam
For Use With
PURELL ES10 Hand Sanitizer Dispensers
Green Certification or Other Recognition
EcoLogo Certified; USDA Certified Biobased
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8351-02-CV
- Zoro #
- G523333583
- UPC #
- 73852294828
- Country of Origin
- United States
Dimensions
- Size
- 800 mL
- Container Size
- 800 mL
Details
- Fragrance
- Fragrance-Free
- Form
- Foam
- For Use With
- PURELL ES10 Hand Sanitizer Dispensers
- Green Certification or Other Recognition
- EcoLogo Certified; USDA Certified Biobased
- Color
- Clear
- Item
- Hand Sanitizer
- Standards
- EcoLogo Certified; USDA Certified Biobased 65%
Description
America's No. 1 brand, PURELL Advanced Hand Sanitizer kills 99.99% of germs that may cause illness. PURELL hand sanitizer exceeds FDA healthcare personnel handwash requirements with just 1.1 mL of product, or a single pump. Ounce for ounce, it outperforms other national brands when tested on hands in accordance with FDA recommended hand wash methodology. It's no wonder no brand is more trusted in hospitals. PURELL Advanced Hand Sanitizer Foam won't dry or irritate hands, even when used frequently. This formulation is free of fragrance, dyes, triclosan, parabens, phthalates and preservatives. PURELL hand sanitizer is made with our high-quality ethyl alcohol.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.