Advanced Hand Sanitizer Gel, 1oz Bottle, PK250
Mfr # 3901-2C-250
Zoro # G5117637
product price: $303.99
/pk 250, $1.22/ea
Free Shipping & Returns
Key Features
Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fresh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3901-2C-250
Zoro #
G5117637
UPC #
073852013337
Country of Origin
United States
Dimensions
Size
1 oz
Container Size
1 oz
Details
Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fresh
Packaging Type
Case
Requires Dispenser
No
Standards
FDA
Color
Clear
Item
Hand Sanitizer
Industry Type
Healthcare
Form
Gel
Package Type
Flip Cap Bottle
Package Configuration
10 in x 12 in x 13 in
Features
Free of Triclosan, Parabens, Phthalates, and Preservatives
Application
Break Rooms, Healthcare, Hospitals, Reception Areas
Container Type
Squeeze Bottle
Alcohol Content
70 %
Product Type
Hand Sanitizer
Series
Advanced
NSF Rating
Not Rated
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Squeeze Bottle, Container Size 1 oz, Fragrance Fresh, Requires Dispenser No, Series Advanced, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Break Rooms, Healthcare, Hospitals, Reception Areas, Alcohol Content 70 Percent, Features Free of Triclosan, Parabens, Phthalates, and Preservatives
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.