Zoro Homepage

Advanced Hand Sanitizer Gel, 2oz Portable Bottle, PK24

  • Mfr # 9605-24

  • Zoro # G3746032


product price: $56.69
/pk 24, $2.36/ea

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
Sanitizing
Hygiene Series
None
Fragrance
Citrus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9605-24
Zoro #
G3746032
UPC #
073852096507
Country of Origin
United States

Dimensions

Size
2 oz
Container Size
2 oz

Details

Formula
Ethyl Alcohol
Hygiene Form
Gel
Hygiene Properties
Sanitizing
Hygiene Series
None
Fragrance
Citrus
Packaging Type
Case
Requires Dispenser
No
Standards
FDA
Color
Clear
Item
Hand Sanitizer
Form
Gel
Package Type
Flip Cap Bottle
Industry Type
Healthcare
Application
Hand
Container Type
Squeeze Bottle
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Squeeze Bottle, Container Size 2 oz, Fragrance Citrus, Requires Dispenser No, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Package Quantity 24

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.