Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Advanced Hand Sanitizer Foam, 1000mL TFX Refill, PK2 5592-02

Advanced Hand Sanitizer Foam, 1000mL TFX Refill, PK2 (Discontinued)

  • Mfr # 5592-02
  • Zoro # G8678121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5592-02
Zoro #
G8678121
UPC #
073852013559
Country of Origin
Unknown

Dimensions

Size
1,000 mL

Details

Formula
Ethyl Alcohol
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
TFX(TM)
Fragrance
Fruity
Packaging Type
Bottle
Requires Dispenser
Yes
Standards
Complies with Current FDA Regulations for OTC Drug Products
Color
Clear
Operation Mode
Pump
Item
Hand Sanitizer
Package Type
Bottle
Form
Foam
Industry Type
Healthcare
Uses Dispenser
2720, 2780-12, 2790-12-EEU00
Manufacturer Dispenser Part Number
2720, 2780-12, 2790-12-EEU00
Product Type
Hand Sanitizer
Series
TFX(TM)

Description

Hand Sanitizer, Form Foam, Formula Ethyl Alcohol, Hygiene Properties None, Requires Dispenser Yes, Series TFX(TM), Manufacturer Dispenser Part Number 2720, 2780-12, 2790-12-EEU00, Color Clear, Product Type Hand Sanitizer, Standards Complies with Current FDA Regulations for OTC Drug Products, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.