Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Advanced Refreshing Foam Hand Sanitizer, For ADX-12, 1,200 mL 8804-03

Advanced Refreshing Foam Hand Sanitizer, For ADX-12, 1,200 mL (Discontinued)

  • Mfr # 8804-03
  • Zoro # G001963004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8804-03
Zoro #
G001963004
UPC #
73852022933
Country of Origin
United States

Dimensions

Size
1,200 mL

Details

Fragrance
Fragrance-Free
Packaging Type
Refill
Standards
EcoLogo Certified
Color
Clear
For Use With
PURELL® ADX-12™ Dispensers (sold separately)
Refill Type
Foam
Net Weight
2.67 lbs
Features
Foam Hand Sanitizer Refill—PURELL® ADX-12™ Dispensers

Description

Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Green certified. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.