This item is Discontinued.

Purell Advanced Refreshing Gel Hand Sanitizer, 1 oz Bottle, Clean Scent, 250PK 3901-2C-250

Advanced Refreshing Gel Hand Sanitizer, 1 oz Bottle, Clean Scent, 250PK (Discontinued)

  • Mfr # 3901-2C-250
  • Zoro # G504186290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3901-2C-250
Zoro #
G504186290
UPC #
-
Country of Origin
United States

Details

Item
Hand Sanitizers
Container Shape
Bottle
Fragrance
Clean
Color
Clear
Form - First Aid and Wound Care
Gel
Capacity
1 oz
Weight
22.35 lbs

Description

PURELL® Advanced Hand Sanitizer is proven to kill 99.99 percent of most common germs that may cause illness. While it’s tough on germs, the formulation is mild on skin. With a blend of four moisturizers, hands feel soft, even with frequent use. It’s free of parabens, phthalates, and preservatives.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.