Zoro Homepage

ADX-12 1250mL Hand Sanitizer Dispenser, Push-Style

  • Mfr # 8828-06

  • Zoro # G3962804


product price: $15.39
/ea

Key Features

Color
Black
Material
PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Finish
Chrome Plated
Mount Type
Wall
Series
ADX-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8828-06
Zoro #
G3962804
UPC #
073852023268
Country of Origin
United States

Dimensions

Refill Size
1,250 mL
Depth
4 21/32 in
Height
3 31/32 in
Width
11 7/8 in
Overall Width
4 5/8 in
Overall Depth
4 in
Size
1250 mL
Overall Height
11 7/8 in

Details

Item
Hand Sanitizer Dispenser
Color
Black
Material
PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Finish
Chrome Plated
Mount Type
Wall
Series
ADX-12
Compatible with Manufacturer Model Number
8803-03, 8804-03, 8805-03
For Use With
8803-03, 8804-03, 8805-03, 8806-03
Form
Liquid
Operation Mode
Manual
Includes
Key
Standards
ADA Compliant
Refill Type
Cartridge
Features
Compatible with Purell ADX-12 1200 mL Refills, Large Sight Window Makes it Easy to Check Refill Level
Application
Breakroom, Handwash
Compatible Manufacturer Part Number
8803-03, 8804-03, 8805-03
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
8803-03, 8804-03, 8805-03
For Use With Mfr. Model Number
8803-03, 8804-03, 8805-03
Compatible with Manufacturer Model No.
8803-03, 8804-03, 8805-03
Compatible with Mfr. Model No.
8803-03, 8804-03, 8805-03
For Use with Mfr Model Number
8803-03, 8804-03, 8805-03
Compatible Pump Manufacturer Part Number
8803-03, 8804-03, 8805-03
Compatible Mfr. Model Number
8803-03, 8804-03, 8805-03
Power Source
Manual

Description

Hand Sanitizer Dispenser, Color Black, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series ADX-12, Finish Chrome Plated, Compatible with Manufacturer Model Number 8803-03, 8804-03, 8805-03, Refill Size 1,250 mL, Operation Mode Manual, Overall Depth 4 in, Overall Height 11 7/8 in, Overall Width 4 5/8 in, Standards ADA Compliant, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.