Zoro Homepage

ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Gray

  • Mfr # 8824-06-UV

  • Zoro # G5391854


product price: $20.19
/ea

Key Features

Operation Mode
Manual
Refill Size
1,200 mL
Mount Type
Wall
Material
PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Compatible with Manufacturer Model Number
8803-03, 8804-03, 8805-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8824-06-UV
Zoro #
G5391854
UPC #
073852046441
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Height
11 7/8 in
Width
4 5/8 in
Depth
3 15/16 in
Size
1250mL
Overall Depth
4 5/8 in
Overall Width
4 in
Overall Height
11 7/8 in

Details

Item
Hand Sanitizer Dispenser
Operation Mode
Manual
Mount Type
Wall
Material
PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Color
Gray
Compatible with Manufacturer Model Number
8803-03, 8804-03, 8805-03
For Use With
8803-03, 8804-03, 8805-03, 8806-03
Series
ADX-12
Form
Liquid
Includes
Locking Cabinet with Key
Standards
ADA Compliant
Refill Type
Cartridge
Features
Large Sight Window for at-a-Glance Monitoring
Compatible Manufacturer Part Number
8803-03, 8804-03, 8805-03
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Model Number
8803-03, 8804-03, 8805-03
For Use With Mfr. Model Number
8803-03, 8804-03, 8805-03
Compatible with Manufacturer Model No.
8803-03, 8804-03, 8805-03
Compatible with Mfr. Model No.
8803-03, 8804-03, 8805-03
For Use with Mfr Model Number
8803-03, 8804-03, 8805-03
Compatible Pump Manufacturer Part Number
8803-03, 8804-03, 8805-03
Compatible Mfr. Model Number
8803-03, 8804-03, 8805-03
Power Source
Manual
Finish
Plastic

Description

Hand Sanitizer Dispenser, Color Gray, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series ADX-12, Compatible with Manufacturer Model Number 8803-03, 8804-03, 8805-03, Refill Size 1,200 mL, Operation Mode Manual, Overall Depth 4 5/8 in, Overall Height 11 7/8 in, Overall Width 4 in, Standards ADA Compliant, Includes Locking Cabinet with Key, Features Large Sight Window for at-a-Glance Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.