Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White

  • Mfr # 8720-06

  • Zoro # G4170126


product price: $8.75
/ea

Key Features

Color
White
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Finish
Matte
Mount Type
Wall
Series
ADX-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8720-06
Zoro #
G4170126
UPC #
073852023220
Country of Origin
United States

Dimensions

Refill Size
700 mL
Depth
3 11/16 in
Height
9 25/32 in
Width
3 15/16 in
Overall Height
9 3/4 in
Overall Width
3 3/4 in
Overall Depth
4 in
Size
700 mL

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Finish
Matte
Mount Type
Wall
Series
ADX-7
Compatible with Manufacturer Model Number
8703-04, 8705-04
For Use With
8703-04, 8704-04, 8705-04, 8706-04
Form
Foam, Gel
Operation Mode
Manual
Includes
Key
Features
Compatible with Purell ADX-7 700 mL Refills, Sight Window Makes it Easy to Check Refill Level
Standards
ADA Compliant
Refill Type
Cartridge
Application
Handwash
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Part Number
8703-04, 8705-04
Compatible Manufacturer Model Number
8703-04, 8705-04
For Use With Mfr. Model Number
8703-04, 8705-04
Compatible with Manufacturer Model No.
8703-04, 8705-04
Compatible with Mfr. Model No.
8703-04, 8705-04
For Use with Mfr Model Number
8703-04, 8705-04
Compatible Pump Manufacturer Part Number
8703-04, 8705-04
Compatible Mfr. Model Number
8703-04, 8705-04

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series ADX-7, Finish Matte, Compatible with Manufacturer Model Number 8703-04, 8705-04, Refill Size 700 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 9 3/4 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.