Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Soap, Series CS2, 1,000 mL, Lotion, Pleasant, Antibacterial, Antimicrobial, 8 PK

  • Mfr # 4173-08

  • Zoro # G509232077


product price: $76.79
/pk 8, $9.60/ea
Free Shipping & Returns

Key Features

Form
Lotion
Container Type
Cartridge
Container Size
1,000 mL
Fragrance
Pleasant
Hygiene Properties
Antibacterial, Antimicrobial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4173-08
Zoro #
G509232077
UPC #
10073852292692
Country of Origin
United States

Dimensions

Container Size
1,000 mL

Details

Item
Hand Soap
Form
Lotion
Container Type
Cartridge
Fragrance
Pleasant
Hygiene Properties
Antibacterial, Antimicrobial
Requires Dispenser
Yes
Color
Clear
Includes Grit
No
Series
CS2
Removes
Germs
Features
Sanitary Sealed(TM) Refill Helps Prevent Contamination
Manufacturer Dispenser Part Number
4131-06
NSF Rating
Not Rated
Standards
IFRA
Product Type
Hand Soap
Formula
Chloroxylenol 0.3%
Application
General Hand Washing

Description

Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Series CS2, Container Size 1,000 mL, Container Type Cartridge, Fragrance Pleasant, Hygiene Properties Antibacterial, Antimicrobial, Formula Chloroxylenol 0.3 Percent, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 4131-06, Requires Dispenser Yes, Includes Not Applicable, Standards IFRA, Application Hand Cleanser, NSF Rating Not Rated, Removes Germs, Ligature Resistant Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.