Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Battery, Plastic, Black, 4-3/4" H, PK2 8600-02-BAT

Battery, Plastic, Black, 4-3/4" H, PK2 (Discontinued)

  • Mfr # 8600-02-BAT
  • Zoro # G2155284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600-02-BAT
Zoro #
G2155284
UPC #
10073852527596
Country of Origin
United States

Dimensions

Height
4 3/4 in
Width
5 1/8 in
Overall Height
4 3/4 in
Overall Width
5 1/8 in

Details

Item
Battery
For Use With
8640-01, 8646-01
Color
Black
Material
Plastic
Application
CXR Dispensing System
Accessory Type
Battery
Product Type
Battery
Compatible with Manufacturer Model Number
8640-01, 8646-01

Description

Battery, Color Black, Product Type Battery, Material Plastic, Compatible with Manufacturer Model Number 8640-01, 8646-01, Overall Height 4 3/4 in, Overall Width 5 1/8 in, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.