Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell CS4 Soap Push-Style Dispenser, 1,250 mL, 4.88 x 8.8 x 11.38, Graphite 5134-01

CS4 Soap Push-Style Dispenser, 1,250 mL, 4.88 x 8.8 x 11.38, Graphite (Discontinued)

  • Mfr # 5134-01
  • Zoro # G706569457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5134-01
Zoro #
G706569457
UPC #
-
Country of Origin
United States

Dimensions

Height
11.38"
Width
4.88"
Depth
8.8"

Details

Item
Soap Dispensers
Material
Plastic
Color
Graphite
Mounting Type
Wall
Dispenser Mount Type
For Foam
Standards
ADA Compliant
For Use With
PURELL® CS4 1250 mL Soap Refills
Capacity
1,250 mL
Dispenser Product Grouping
For Foam

Description

Show you care about the well-being of people with the PURELL CS4 Push-Style Hand Soap Dispenser. Meet increased hand hygiene demands with a reliable hand soap dispenser that's ideal for high-traffic restrooms or areas where frequent handwashing is needed. Multiple mounting options make installation easy. Uses PURELL CS4 1250 mL HEALTHY SOAP refills. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.