Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell CS4 Soap Push-Style Dispenser, 1,250 mL, 4.88 x 8.8 x 11.38, White 5130-01

CS4 Soap Push-Style Dispenser, 1,250 mL, 4.88 x 8.8 x 11.38, White (Discontinued)

  • Mfr # 5130-01
  • Zoro # G002696178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5130-01
Zoro #
G002696178
UPC #
-
Country of Origin
United States

Dimensions

Height
11.38"
Width
4.88"
Depth
8.8"

Details

Material
Plastic
Color
White
Weight
2.33 lbs
Type
For Foam
Capacity
1,250 mL
Mount Type
Wall
Mounting
Wall
Standards
ADA Compliant
For Use With
PURELL® CS4 1250 mL Soap Refills

Description

Reliable and easy-to-maintain push-style soap dispenser. Large sight window makes it easy to check refill level. Uses PURELL® CS4 1250 mL HEALTHY SOAP® refills. Collapsible. LOCK OR NOT technology can convert to a locking system.


  • •Easily provide hand soap where it’s needed most with a reliable, push-style soap dispenser.
  • •Large sight window makes it simple to check when product levels are running low.
  • •Dispenser features LOCK OR NOTTM technology that allows you to convert it into a locking system; ADA compliant.
  • •Works with PURELL® CS4 1250 mL HEALTHY SOAP refills (sold separately); large refills are ideal for areas where frequent handwashing is needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.