This item is Discontinued.

Purell CS6 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, White 6520-01

CS6 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, White (Discontinued)

  • Mfr # 6520-01
  • Zoro # G402690516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6520-01
Zoro #
G402690516
UPC #
-
Country of Origin
United States

Dimensions

Height
15.64"
Width
5.79"
Depth
3.93"

Details

Item
Hand Cleaner Dispensers
Material
Plastic
Color
White
Mounting Type
Wall
Weight
2.46 lbs
Mounting
Wall
Holds
1,200 mL
Standards
ADA Compliant
For Use With
PURELL® CS6 Hand Sanitizer Refills
Includes
(4) C-Cell Batteries; Adhesive Mounting Tape

Description

Touch-free dispenser for PURELL® hand sanitizer. Reliable, touch-free hand sanitizer dispenser with a large sight window makes it easy to check refill level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.