Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell CS6 Soap Touch-Free Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, Graphite 6534-01

CS6 Soap Touch-Free Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, Graphite (Discontinued)

  • Mfr # 6534-01
  • Zoro # G002696185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6534-01
Zoro #
G002696185
UPC #
-
Country of Origin
United States

Dimensions

Height
11.38"
Width
4.88"
Depth
8.8"

Details

Material
Plastic
Color
Graphite
For Use With
PURELL® CS6 1200 mL Soap Refills
Weight
2.33 lbs
Type
For Foam
Mounting
Wall
Capacity
1,200 mL
Standards
ADA Compliant

Description

Reliable touch-free hand soap dispenser. Large sight window makes it easy to check refill level. Uses PURELL® CS6 1200 ml HEALTHY SOAP® refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Includes four "C" cell batteries - no tools required for replacing batteries. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.