Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell CS6 Soap Touch-Free Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, White 6530-01

CS6 Soap Touch-Free Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, White (Discontinued)

  • Mfr # 6530-01
  • Zoro # G906569332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6530-01
Zoro #
G906569332
UPC #
-
Country of Origin
United States

Dimensions

Height
11.38"
Width
4.88"
Depth
8.8"

Details

Item
Soap Dispensers
Material
Plastic
Color
White
Mounting Type
Wall
Dispenser Mount Type
For Foam
For Use With
PURELL® CS6 1200 mL Soap Refills
Standards
ADA Compliant
Capacity
1,200 mL
Includes
(4) C-Cell Batteries; Wall Mounting Adhesive
Dispenser Product Grouping
For Foam

Description

Reliable touch-free hand soap dispenser. Large sight window makes it easy to check refill level. Uses PURELL CS6 1200 ml HEALTHY SOAP refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Includes four "C" cell batteries - no tools required for replacing batteries. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.