Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell CS8 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, Graphite 7824-01

CS8 Hand Sanitizer Dispenser, 1,200 mL, 5.79 x 3.93 x 15.64, Graphite (Discontinued)

  • Mfr # 7824-01
  • Zoro # G105695245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824-01
Zoro #
G105695245
UPC #
-
Country of Origin
United States

Dimensions

Height
15.64"
Depth
3.93"

Details

Standards
ADA Compliant
Color
Graphite
Item
Hand Cleaner Dispensers
Container Type
1,200 mL
Mount Type
Wall
For Use With
PURELL® CS8 Hand Sanitizer Refills
Net Weight
2.11 lbs
Material
Plastic

Description

Touch-free dispenser with energy-on-the-refill for PURELL hand sanitizer. Each new refill comes with its own energy source—a coin cell battery integrated into the refill. Large sight window makes it easy to check refill level. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.