Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell CS8 Soap Dispenser, 1,200 mL, 5.79 x 3.93 x 10.31, Graphite 7834-01

CS8 Soap Dispenser, 1,200 mL, 5.79 x 3.93 x 10.31, Graphite (Discontinued)

  • Mfr # 7834-01
  • Zoro # G906569059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7834-01
Zoro #
G906569059
UPC #
-
Country of Origin
United States

Dimensions

Height
10.31"
Width
5.79"
Depth
3.93"

Details

Item
Soap Dispensers
Material
Plastic
Color
Graphite
Mounting Type
Wall
For Use With
PURELL® CS8 1,200 mL Soap Refills
Standards
ADA Compliant
Capacity
1,200 mL
Dispenser Product Grouping
For Liquids
Dispenser Mount Type
For Liquids

Description

Touch-free dispenser with energy-on-the-refill. Large sight window makes it easy to check refill level.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.