Zoro Homepage

Dispenser, CS6, f/Healthy Soap, 1200 ml Cap, 2/CT, Graphite

  • Mfr # GOJ653401

  • Zoro # G402498242


product price: $42.45
/ea

Key Features

Operation Mode
Automatic
Refill Size
1.27 quart
Material
ABS Plastic
Color
Graphite
For Use With
PURELL CS6 1200 mL HEALTHY SOAP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ653401
Zoro #
G402498242
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1.27 quart
Height
6.5"
Width
6.1"
Length
10.8"

Details

Item
CS6 Soap Dispenser
Operation Mode
Automatic
Material
ABS Plastic
Color
Graphite
For Use With
PURELL CS6 1200 mL HEALTHY SOAP
Includes
CS6 Soap Dispenser; 4 x "C" Cell Batteries; Adhesive Tape
Standards
ADA
Type
Liquid Soap Dispenser
Features
Site Window; Wall Mountable; Durable
Application
Handwash

Description

Reliable, touch-free hand soap dispenser is especially made to house and dispense PURELL Healthy Soap in 1200 ml. refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Large sight window makes it easy to check refill level. Fully ADA compliant dispenser features LOCK OR NOT technology so you can convert it to a locking system. PURELL CS6 Soap Dispenser is made of durable ABS plastic and mounts to wall with adhesive tape (included) or optional mounting screws (not included). Multiple hole pattern allows use of existing wall holes. Necessary mounting clearance is 8" from the bottom of the dispenser to the surface.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.