Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dispenser, f/1200 ml ES8 Soap, Touch-Free, White

  • Mfr # GOJ773001

  • Zoro # G602502435


product price: $57.19
/ea

Key Features

Operation Mode
Automatic
Refill Size
1.27 quart
Material
ABS Plastic
Color
White
For Use With
PURELL ES8 1200 ml Healthy Soap Refill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ773001
Zoro #
G602502435
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
1.27 quart
Height
9.1"
Width
5.5"
Depth
3.4"

Details

Item
ES8 Soap Dispenser
Operation Mode
Automatic
Material
ABS Plastic
Color
White
For Use With
PURELL ES8 1200 ml Healthy Soap Refill
Type
Liquid Soap Dispenser
Features
Touch-free; Refillable; Wall Mountable
Standards
MWBE

Description

Using innovative energy-on-the-refill, the PURELL ES8 Soap Dispenser is always ready with touch-free dispensing of hand soap. Each new refill comes with its own energy source - a coin cell battery integrated into the refill. Optional SMARTLINK modules add capability for service alerts, compliance monitoring and other upgrades as technology evolves. Elegant design complements decor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Soap dispenser uses PURELL ES8 1200 ml Healthy Soap refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Sanitary Sealed PET refill bottle features a tear-off collar for easy recycling. With Lock or Not technology, you can convert the fully ADA-compliant dispenser to a locking system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.