Zoro Homepage

Dispenser Pole Bracket, Gray, 6"H

  • Mfr # 5500-01-BRKT

  • Zoro # G707045929


product price: $32.89
/ea

Key Features

Material
Polycarbonate
Color
Gray
Compatible with Manufacturer Model Number
5524-01, 5534-01
Height
6 in
Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500-01-BRKT
Zoro #
G707045929
UPC #
073852285871
Country of Origin
United States

Dimensions

Height
6 in
Width
4 1/4 in
Overall Width
4 1/4 in
Overall Height
6 in

Details

Item
Dispenser Pole Mount Bracket
Material
Polycarbonate
Color
Gray
Compatible with Manufacturer Model Number
5524-01, 5534-01
Ligature Resistant
No
Compatible Manufacturer Part Number
5524-01, 5534-01
Product Type
Dispenser Pole Bracket
Compatible Manufacturer Model Number
5524-01, 5534-01
For Use With Mfr. Model Number
5524-01, 5534-01
Compatible with Manufacturer Model No.
5524-01, 5534-01
Compatible with Mfr. Model No.
5524-01, 5534-01
For Use with Mfr Model Number
5524-01, 5534-01
Compatible Pump Manufacturer Part Number
5524-01, 5534-01
Compatible Mfr. Model Number
5524-01, 5534-01

Description

Dispenser Pole Mount Bracket, Color Gray, Product Type Dispenser Pole Bracket, Material Polycarbonate, Compatible Manufacturer Part Number 5524-01, 5534-01, Ligature Resistant No, Standards Not Applicable, Overall Height 6 in, Overall Width 4 1/4 in, Compatible Grainger Part Number 800D14, 800D15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.