Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell Dispenser, Wall Mount, Manual, Push-Style, White 5110-01

Dispenser, Wall Mount, Manual, Push-Style, White (Discontinued)

  • Mfr # 5110-01
  • Zoro # G5923108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110-01
Zoro #
G5923108
UPC #
10073852513421
Country of Origin
United States

Dimensions

Refill Size
1,200 mL

Details

Item
Soap Dispenser
Operation Mode
Manual
Hygiene Form
Foam, Gel, Liquid
Material
Plastic
Color
White
Series
Purell ES
Hygiene Series
Purell ES
Dispenser Color
White
Dispenser Mount Type
Wall
Mount Type
Wall
Form
Foam, Gel, Liquid
Product Type
Hand Sanitizer Dispenser

Description

Soap Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Purell ES, Refill Size 1,200 mL, Operation Mode Manual, Form Foam, Gel, Liquid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.