Zoro Homepage

Drip Tray, 3-7/8" Size, White, PK18

  • Mfr # 4121-WHT-18

  • Zoro # G3648938


product price: $143.99
/pk 18, $8.00/ea
Free Shipping & Returns

Key Features

Refill Size
3 7/8 in
Finish
Plastic
Color
White
Compatible with Manufacturer Model Number
4121-06
For Use With
Mfr. No. 4121-06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4121-WHT-18
Zoro #
G3648938
UPC #
10073852291411
Country of Origin
United States

Dimensions

Refill Size
3 7/8 in
Height
3 7/8 in
Width
4 5/8 in
Depth
3 7/8 in

Details

Item
Dispenser Floor and Wall Protector
Finish
Plastic
Color
White
Compatible with Manufacturer Model Number
4121-06
For Use With
Mfr. No. 4121-06
Series
Shield
Standards
ADA Compliant
For Dispenser Type
Manual
Compatible Manufacturer Part Number
4121-06
Compatible Manufacturer Model Number
4121-06
For Use With Mfr. Model Number
4121-06
Compatible with Manufacturer Model No.
4121-06
Compatible with Mfr. Model No.
4121-06
For Use with Mfr Model Number
4121-06
Compatible Pump Manufacturer Part Number
4121-06
Compatible Mfr. Model Number
4121-06
Mount Type
Floor and Wall
Operation Mode
Manual
Material
Plastic

Description

Dispenser Floor and Wall Protector, Color White, Compatible with Manufacturer Model Number 4121-06, Finish Plastic, For Dispenser Type Manual, Overall Depth 3 7/8 in, Overall Height 6 in, Overall Width 4 5/8 in, Product Type Floor and Wall Protector, Series Shield, Standards ADA Compliant, Compatible with Grainger Part Number 60LY61, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.