
ES1 Hand Sanitizer Dispenser Starter Kit, 450 mL, 3.12 x 5.88 x 5.81, Graphite
Mfr # 4424-D6
Zoro # G416352752
product price:Ā $21.99
/eaKey Features
Refill Size
450 mL
Form
Gel
Mount Type
Wall
Height
5.81 in
Color
Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4424-D6
Zoro #
G416352752
UPC #
73852292299
Country of Origin
United States
Dimensions
Refill Size
450 mL
Height
5.81 in
Width
3.12 in
Depth
5.88 in
Details
Form
Gel
Mount Type
Wall
Color
Graphite
Material
ABS Plastic
Operation Mode
Manual
Includes
ES1 Push-Style Hand Sanitizer Dispenser 450 ml. Refill
Item
Manual Hand Cleaner Dispensers
For Use With
PURELLĀ® ES1 Sanitizer Refills
Description
Tight spots are no match for the PURELL ES1 Hand Sanitizer Dispenser Starter Kit. Provide your guests, customers, and employees with the brand universally recognized and trusted for protection from germs. The most compact of any PURELL dispenser, the ES1 allows you the ultimate flexibility to place hand sanitizer wherever soap and water are not available. The ES1 dispenser is push style with minimal upkeep required and built to be reliable time after time, even in high-traffic locations. PURELL ES1 450 mL Advanced Hand Sanitizer refills ensure that everyone has access to hand sanitizer when they need it. This effective formulation kills 99.99 percent of most common germs that may cause illness. GOJO Industries, a purpose-driven Family Enterprise, is the inventor of GOJO Original Formula waterless heavy-duty hand cleaner and PURELL instant hand sanitizer. Our team of inventors and scientists' partner with our customers to make hand hygiene more effective and gentler on skin.
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.