Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Purell ES4 Soap Push-Style Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, Graphite 5034-01

ES4 Soap Push-Style Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, Graphite (Discontinued)

  • Mfr # 5034-01
  • Zoro # G502696180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5034-01
Zoro #
G502696180
UPC #
-
Country of Origin
United States

Dimensions

Height
11.38"
Width
4.88"
Depth
8.8"

Details

Item
Soap Dispensers
Material
Plastic
Color
Graphite
Mounting Type
Wall
Standards
ADA Compliant
Includes
Adhesive Mounting Tape; Screws
Type
For Foam
Capacity
1,200 mL
Mounting
Wall
For Use With
PURELL® ES4 1200 mL Soap Refills
Dispenser Product Grouping
For Foam
Weight
2.33 lbs

Description

Reliable and cost-effective push-style soap dispenser. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.