Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Purell ES4 Soap Push-Style Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, White 5030-01

ES4 Soap Push-Style Dispenser, 1,200 mL, 4.88 x 8.8 x 11.38, White (Discontinued)

  • Mfr # 5030-01
  • Zoro # G206569278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030-01
Zoro #
G206569278
UPC #
-
Country of Origin
United States

Dimensions

Size
1,200 mL
Depth
8.8"
Width
4.88"
Height
11.38"

Details

Standards
ADA Compliant
Color
White
Item
Soap Dispensers
Includes
Adhesive Mounting Tape; Screws
Dispenser Mount Type
For Foam
Material
Plastic
Mount Type
Wall
For Use With
PURELL® ES4 1200 mL Soap Refills
Net Weight
2.33 lbs

Description

Show you care about cleanliness and the well-being of people within your facility with the PURELL ES4 Push-Style Soap Dispenser. Built on over 65 years of dispenser engineering experience, the ES4 system is beautiful, durable, and reliable. The dispenser is designed for facilities where image or infection control programs are important. The dispenser complements decor, and the AT-A-GLANCE design provides an easy way to see when refills need to be changed. 79 percent of people surveyed said seeing PURELL products makes them feel better about the facility's cleanliness1. ES4 Dispensers are durable and reliable. GOJO, makers of the PURELL brand, is proud to be certified as a Women’s Business Enterprise by the Women’s Business Enterprise National Council (WBENC).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.