
ES6 Hand Sanitizer Floor Stand with Dispenser, 1,200 mL, 13.5 x 5 x 28.5, Graphite/Silver
Mfr # 7216-DS
Zoro # G116352748
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Floor
Form
Gel
For Use With
PURELL ES6 Hand Sanitizer 1200 mL transparent refills
Refill Size
1,200 mL
Operation Mode
Automatic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7216-DS
Zoro #
G116352748
UPC #
-
Country of Origin
United States
Dimensions
Refill Size
1,200 mL
Height
28.5 in
Width
13.5 in
Depth
5 in
Details
Mount Type
Floor
Form
Gel
For Use With
PURELL ES6 Hand Sanitizer 1200 mL transparent refills
Operation Mode
Automatic
Material
ABS Plastic
Item
Automatic Hand Cleaner Dispensers
Includes
PURELL ES6 Automatic Dispenser
Color
Gray
Description
Show you care by providing PURELL products where they're needed most. The PURELL ES6 Dispenser Floor Stand helps promote your focus on well-being with a freestanding design that can be placed nearly anywhere in your building. It's an ideal solution for high-traffic areas, including waiting rooms and hallways. The included PURELL ES6 Automatic Dispenser provides an easy and convenient way to access America's #1 hand sanitizer brand. Place the floor stand wherever guests, customers, and patients need hand sanitizer and make hand hygiene available anywhere. The low-profile baseplate is designed to maximize stability while being lightweight, allowing you to quickly move it around and clean surrounding areas. The sturdy silver baseplate also hides dirt and always looks good. The included touch-free ES6 dispenser uses PURELL ES6 Hand Sanitizer 1200 mL transparent refills 6451-02, 6453-02, and 6463-02 that allow you to monitor product levels with one look for cost and labor savings. Refills are sold separately. Each refill is factory sealed to help eliminate the risk of contamination. Each dispenser includes a drip tray that reduces maintenance and helps keep the dispensing area clean.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.