This item is Discontinued.

Purell ES6 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, Graphite 6434-01

ES6 Soap Touch-Free Dispenser, 1,200 mL, 5.25 x 8.8 x 12.13, Graphite (Discontinued)

  • Mfr # 6434-01
  • Zoro # G702696133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6434-01
Zoro #
G702696133
UPC #
-
Country of Origin
United States

Dimensions

Height
12.13"
Width
5.25"
Depth
8.8"

Details

Material
Plastic
Color
Graphite
Standards
ADA Compliant
Weight
2.33 lbs
For Use With
PURELL® ES6 1200 mL Soap Refills
Capacity
1,200 mL
Mounting
Wall
Type
For Foam

Description

Reliable touch-free soap dispenser. Elegant design complements décor. AT-A-GLANCE refills provide the easiest way to see when refills need to be changed. Uses PURELL® ES6 1200 mL HEALTHY SOAP® refills. Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene. Includes four "C" cell batteries - no tools required for replacing batteries. SANITARY SEALED PET refill bottle with removable collar for easy recycling. LOCK OR NOT technology can convert to a locking system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.